Alera ALEVA256624MY Valencia Series Credenza Shells, 65"W x 23-3/5"D, Mahogany
Commercial-grade worksurfaces and side panels are water-, scratch- and dent-resistant. Distinctive charcoal accent line beneath worksurface. Durable 3 mm PVC edge banding. Two wire management grommets. Full-height modesty panel. Use freestanding or combine with Return/Bridge Shell to form an "L" workstation; use with Desk Shell and Return/Bridge Shell to create a "U" workstation. Color: Mahogany. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.
View the Valencia collection here.
Alera Credenza Shell for Valencia Series - 65"W x 23-3/5"D x 29-1/2"H - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 23-3/5 in |
| Height | 29-1/2 in |
Product Details
| Type | Credenza |
| Frame Color Family | Mahogany |
| Series | Valencia |
| Top Color Family | Mahogany |
| Description | Credenza Shell |
| Frame Material | Laminate |
| Manufacturers Part Number | ALEVA256624MY |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |