Alera Bookcase with 5 Shelves - 31-3/4"W x 14"D x 65"H - Mahogany - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
Alera ALEVA636632MY Valencia Series Bookcase, 5 Shelves, 31-3/4"W x 14"D x 65"H, Mahogany
Woodgrain laminate bookcase features a contemporary design that fits perfectly in professional environments. Commercial-grade side panels with protective 3 mm PVC edge banding provide excellent dent- and scratch-resistance. 11 3/4" deep adjustable shelves accommodate a wide range of materials. Top panel is 14 1/2" deep for door installation. Tight, dowel and cam-lock assembly provides a clean look while ensuring overall stability. Color: Mahogany; Material: Woodgrain Laminate; Shelf Count: 5. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.
View the Valencia collection here.
Woodgrain laminate bookcase features a contemporary design that fits perfectly in professional environments. Commercial-grade side panels with protective 3 mm PVC edge banding provide excellent dent- and scratch-resistance. 11 3/4" deep adjustable shelves accommodate a wide range of materials. Top panel is 14 1/2" deep for door installation. Tight, dowel and cam-lock assembly provides a clean look while ensuring overall stability. Color: Mahogany; Material: Woodgrain Laminate; Shelf Count: 5. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.
View the Valencia collection here.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 14 in |
| Height | 65 in |
Product Details
| Type | Bookcase |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Series | Valencia |
| Top Color Family | Mahogany |
| Number of Shelves | 5 |
| Description | Bookcase |
| Frame Material | Laminate |
| Manufacturers Part Number | ALEVA636632MY |
| Top Material | Laminate |
| Brand | Alera |