Cleans and deodorizes Evaporator & Condenser coils, metal air filters, registers and mechanical equipment. Safe but strong.
ComStar® 1 Gal. All Coil Cleaner, Universal Coil, Fan & Filter Cleaner & Deodorizer - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$167.80 Sold in packages of 4 / $41.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 6-1/4 in |
| Height | 14 in |
| Weight | 30 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | All Coil Cleaner |
| Manufacturers Part Number | 90-180 |
| Brand | ComStar |