Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178261

MPN #: 9BP92017

Diversey™ Dry Foam Shampoo & Encapsulation Cleaner, Floral Scent, 1 Gallon Bottle, 4/Case

Product Description
Excellent wetting neutral carpet and upholstery detergent that is free of alkalis and soap. Product encapsulates soils to dry and be vacuumed out. Used as part of the Diversey Dry Foam Carpet Care System or Encapsulation System to deliver the ultimate carpet cleaning solution. It dries in as little as 30 minutes, reducing the amount of down time. Pale straw in color with a floral scent.

Features:
  • Powerful detergents and solvents encapsulate and strip soils from carpet fiber
  • Removes deeply embedded soils
  • Leaves no tacky residue which can lead to resoiling
  • Dries to a clear powder
Application Instructions:
  • Safe for use on most carpets, including wool
  • For use across all soil levels


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeCarpet Cleaner
ScentFloral
Size Type1 Gallon Bottle
Helps RemoveSoils
Package Quantity4 Bottles
DescriptionDry Foam Shampoo & Encapsulation Cleaner
pH6.5
Manufacturers Part Number9BP92017
Floor TypeCarpet
Dilution Ratio1:13
BrandDiversey