Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB3774130

MPN #: BG-30D

Bare Ground All Natural Anti-Snow Magplus Liquid Deicer, 30 Gallon Drum

Product Description
The 30 gallon drum of Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Great for those bigger areas, winters with lots of storms or professionals that need a bit more product. Bare Ground Mag Plus liquid is environmentally safe, bio-degradable, water soluble, non-corrosive, non-staining and non-toxic to people, plants, pets and livestock.

Features:
  • It's safe on all surfaces too!
  • You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation
  • Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the hard physical work of shoveling means fewer sore muscles and less likelihood of heart strain


PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight380 lbs

Product Details

Safe ForConcrete, Environment, Children, Pets
TypeLiquid
Safe On EnvironmentYes
Temperature Rating-20
Package TypeDrum
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberBG-30D
Safe For PetsYes
Safe For ChildrenYes
BrandBare Ground