Snap-Loc™ All-Terrain 6 Wheel Hand Cart SLV1000HC6Y - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Moves more safely in less time with 6 wheel stability and 4 built-in SNAPLOC E-Strap anchors to secure cargo! Much easier to use than standard 2 wheel hand trucks and great for people with back problems. This is a contractor grade heavy duty cart with 1000 pound capacity. Six 10" tall by 3" wide oversized airless tires balance load and will never leave you stuck. Extendable tire stability bar folds up for easy storage. Measures 28" wide by 62" high by 7" deep with fold down 31" cargo load bar. Best of all, it's made in USA!
Fits with: SLV0750HC4Y, SLTC215DR, SL1500D4R, SL1500P6AR, SL1500PC6R
Package Includes: One Cart
Fits with: SLV0750HC4Y, SLTC215DR, SL1500D4R, SL1500P6AR, SL1500PC6R
Package Includes: One Cart
PRICE
$1,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 118 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 31 in |
| Noseplate Depth | 7 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose |
| Color | Yellow |
| Wheel Type | (4) Rigid, (2) Swivel |
| Handle Type | Continuous |
| Style | 6-Wheel |
| Material | Steel |
| Manufacturers Part Number | SLV1000HC6Y |
| Handle Style | Continuous |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 yr |