Steel Mobile Double Sided Bin Rack - All-Welded 36" x 68", 8" Casters
Write a Review
|
Questions & Answers (0)
Product Description
ALL WELDED STEEL MOBILE DOUBLE SIDED BIN RACKS
68"H Bin Rack 8" Pneumatic Casters
Mobile bin racks conveniently transport parts & supplies where you need them Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility.
68"H Bin Rack 8" Pneumatic Casters
Mobile bin racks conveniently transport parts & supplies where you need them Bin racks are made of all welded 12 gauge steel that withstands up to 1,200 lb. capacity. Double sided louvered panels accept plastic hanging bins (sold separately) of any size. Includes tubular steel handle with comfort grips for easy maneuvering. Mobile bin racks include a tray bottom shelf for additional storage. 12 gauge steel casters mounts include 2 rigid, 2 swivel bolt-on casters for easy mobility.
PRICE
$1,099.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 68 in |
| Weight Capacity | 1200 lbs |
| Weight | 188 lbs |
Product Details
| Assembly Required | No |
| Style | Mobile Double Sided Floor Rack |
| Material | Steel |
| Construction Type | All-Welded |
| Color | Gray |
| Manufacturers Part Number | RE336N800GP |
| Brand | Jamco |