Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167618

MPN #: 5549211

Diversey™ Alpha-HP® Multi-Surface Disinfectant Cleaner, Citrus Scent, 2.5 L J-Fill, 2/Case

Product Description
Achieve a hospital-grade clean with a hardworking, multi-purpose cleaner and disinfectant. Bactericidal and virucidal cleanser ensures a safe, clean working environment. Use one cleaner to brighten and disinfect surfaces at the same time. Proprietary Accelerated Hydrogen Peroxide technology uses low levels of hydrogen peroxide for fast and easy cleaning. Safe for use on water-washable, hard surfaces. Easy-to-use cleaner; simply spray on and wipe off.

An all-in-one, multi-surface disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology. One product cleans and brightens surfaces safely and easily. Use on walls, countertops and most other water washable hard surfaces.

Features:
  • Bactericidal and virucidal, non-food contact sanitizer
  • Hydrogen peroxide active ingredient breaks down to oxygen and water after use
  • Excellent cleaning performance and environmental profile
  • Meets daily cleaning and disinfection needs
  • Ph Concentrate: 0.8
Application Instructions:
  • For use on hard, inanimate, nonporous surfaces such as floors, walls, glazed porcelain, and plastic surfaces in hospitals, nursing homes, schools, colleges and hotels
  • Use as a spray and wipe cleaning application and as a floor cleaner
Certifications:
  • EPA
  • FDA


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

TypeLiquid Disinfectant
DisinfectantHydrogen Peroxide
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose
Capacity2.5 L
ScentCitrus
Applicable MaterialsCeramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic
Size Type2.5L
Helps RemoveBacteria, Fungus, Germs, Grease, Grime, Water-Based Soil
Packing TypeJ-Fill Refill
DescriptionMulti-Surface Disinfectant Cleaner
Package Quantity2
Manufacturers Part Number5549211
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-62
EPA RegisteredYes