Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165169

MPN #: 48006

FLAVIA® Alterra® Columbia Ground Coffee, 0.28 oz. Pouch, Pack of 100

Product Description
Try the Alterra® Colombia Coffee Freshpack.

Features:
  • Fruity and balanced medium roast
  • 100% Colombian beans for a balanced, fragrant coffee experience
  • Compatible with FLAVIA® Single Serve Brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$109.95

1
1
Expected on or around 10/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-3/4 x 5-1/4 in
Size0.28 oz.

Product Details

TypeRegular Coffee
FlavorColumbia
Package Quantity100
DescriptionColumbia Ground Coffee Freshpack
Manufacturers Part Number48006
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelMedium
BrandFLAVIA