Folgers® Filter Packs Coffee, Decaffeinated, 0.9 oz., 40/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Filter packs contain Folgers decaffeinated coffee that is prepackaged in its own filter. Brew the same delicious cup, time after time without the hassle of spilled grounds. Simply place a filter in the brew basket.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.9 oz. |
Product Details
| Type | Decaf Coffee |
| Flavor | Classic Roast |
| Package Quantity | 40 |
| Description | Filter Packs |
| Manufacturers Part Number | FOL06122 |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |