Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218116

MPN #: ALUM-3-CONV

Vestil™ Aluminum 3-in-1 Convertible Hand Truck with Poly-On-Steel Wheels, 500 lb. Capacity

Product Description
Maximize control for different types of loads. These hands trucks can transport boxes wherever they are needed. Transport loads smoothly and evenly over rough or uneven floors. Pneumatic tires are standard on all hands trucks, while industrial solid rubber tires are also available. The convertible hand trucks have pneumatic tires and poly on swivel casters. Optional stair guides available. Assembly is required.

Features:
  • Steel construction for durability
  • Rolls on casters for smooth transition
  • Structurally sound for better ergonomics
  • Bright finish for visibility


PRICE
$461.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Weight Capacity500 lbs
Weight36 lbs
Wheel Diameter10-1/2 - 5 in
Hand Truck Weight Capacity500 lbs
Platform Truck Height51-1/2 in
Platform Truck Weight Capacity750 lbs
Hand Truck Height Inches51-1/2 in
Noseplate Width18 in
Platform Truck Bed Length57 in
Hand Truck Height51-1/2 in
Platform Truck Bed Width20-1/2 in
Noseplate Depth7-1/2 in
Hand Truck Width20-1/2 in

Product Details

Assembly RequiredYes
Type3 in 1 Hand Truck
Front Caster Type10-1/2" x 3-1/4" Poly on Steel
ColorSilver
Wheel Type(2) Rigid, (2) Swivel
MaterialAluminum
Manufacturers Part NumberALUM-3-CONV
Front Caster(2) Rigid Pneumatic
BrandVestil

Warranty

Warranty90 days