- Decking/Vertical Rating: 3,000 lbs./1360 kgs.
- Shoring/Horizontal Rating: 2,500 lbs./1135 kgs.
- Note: Working Load Limit based on evenly distributed load.
- Adjusts from: 85.6" to 95.0" for 96.0" Trailers
- Weight: 21.5 lbs., 9.8 kgs.
Kinedyne Series E A Heavy-Duty Aluminum Beam FE8000-1 for 96"W Trailers
Write a Review
|
Questions & Answers (0)
Product Description
Kinedyne Series FE8000 Heavy Duty Aluminum Decking/Shoring Beams are made from extruded high strength aluminum. They have 33% more Aluminum than the standard beam for added strength and durability. Special length beams also available.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | Decking 3000; Shoring 2500 lbs |
| Weight | 21.5 lbs |
| Adjustable Length | 85-5/8 - 95 in |
Product Details
| Assembly Required | No |
| Type | Decking/Shoring Beam |
| Color | Brown |
| Series | Series E/A |
| For Use With | 96" Trailers |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | FE8000-1 |
| Duty | Heavy |
| Brand | Kinedyne |