Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252613

MPN #: CST-CP-A-400X412

Vestil™ Aluminum Caster Pad, 5-11/16"L x 4-3/8"W Plate

Product Description
Caster pads are a nice addition to existing or new carts. Caster pads make the transition between casters quick and simple. Instead of using multiple hardware sets the caster pads allow casters to be connected to the units with a single pin and bolt connection. Simply weld the pad to the bottom of the cart in the position where the casters will be placed. The casters then fit snugly inside of the caster pad. With a single nut and bolt, the caster is held securely in place.

Features:
  • Pre-drilled caster attachment holes
  • Durable aluminum construction
  • Unpainted finish
  • Designed perfectly for corner edges


PRICE
$19.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Size5-11/16 x 4-3/8 in

Product Details

Assembly RequiredNo
Manufacturers Part NumberCST-CP-A-400X412
MaterialAluminum
BrandVestil