Vestil Aluminum Convertible Hand Truck with Hard Rubber Wheels, 500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe Aluminum Hand Truck converts from hand truck to platform truck to maximize control for different types of loads. This hand/platform truck can transport boxes wherever they are needed. Transport loads smoothly and evenly over rough or uneven floors. Handles let the user maintain a ergonomic posture during use. Hard rubber tires transport loads smoothly and evenly over rough or uneven floors.
PRICE
$367.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 37 lbs |
| Wheel Diameter | 10 - 5 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Height | 10-5/8 in |
| Platform Truck Weight Capacity | 650 lbs |
| Hand Truck Height Inches | 51-1/2 in |
| Noseplate Width | 18 in |
| Platform Truck Bed Length | 46-1/2 in |
| Hand Truck Height | 51-1/2 in |
| Platform Truck Bed Width | 20-1/2 in |
| Noseplate Depth | 7-1/4 in |
| Hand Truck Width | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 10" x 3-1/2" Rubber |
| Color | Silver |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Aluminum |
| Manufacturers Part Number | ALUM-CONV-HR |
| Front Caster | (2) Rigid |
| Brand | Vestil |
Warranty
| Warranty | 90 days |