Milwaukee Aluminum Fold-Up Hand Cart 33896 - 150 Lb. Capacity
|
Questions & Answers (0)
Product Description
This Milwaukee Aluminum Fold up truck has a 150 lb load capacity. The telescoping handle extends to 39" tall. It has 5" solid non-marking wheels. Aluminum is lightweight and easy to use. Folds up neatly for compact storage. Bungee cord helps secure the load.
PRICE
$65.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 16-1/2 in |
| Weight Capacity | 150 lbs |
| Weight | 8 lbs |
| Folded Width | 2 in |
| Platform Truck Height | 39 in |
| Platform Truck Weight Capacity | 150 lbs |
| Hand Truck Height Inches | 39 in |
| Noseplate Width | 15 in |
| Folded Height | 25 in |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Hand Truck Height | 39 in |
| Hand Truck Depth | 16-1/2 in |
| Noseplate Depth | 11 in |
| Hand Truck Width | 15-1/4 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Manufacturers Part Number | 33896 |
| Brand | Milwaukee |
| Type | Folding Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
| Handle Type | Folding |
Warranty
| Warranty | 1 yr |