Milwaukee Aluminum Fold-Up Truck with Adjustable Twin Pin Handles, 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Fold‑Up Hand Truck is a smart, space‑saving solution for everyday hauling and moving tasks. Its durable steel frame and rugged wheels provide reliable strength and smooth mobility, while the fold‑up design lets you collapse the unit flat for effortless storage and transport. Adjustable Twin Pin Handles, 400 lbs Load Rating
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight | 30.8 lbs |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 400 lbs |
| Platform Truck Height | 40 in |
| Platform Truck Weight Capacity | 400 lbs |
| Noseplate Width | 23-1/4 in |
| Noseplate Depth | 14 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Silver/Black |
| Wheel Type | (2) Rigid |
| Material | Aluminum |
| Manufacturers Part Number | 33893 |
| Brand | Milwaukee |