HFA® Aluminum Embossed Tray, 16"Dia., Silver, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum embossed serving trays provide uncompromising foil quality along with an optimal display of goods. Handle freezer to oven temperatures. Used for hot or cold foods. Durable, economical and reusable, they're sure to cover innumerable uses.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Size | 16" Dia. |
Product Details
| Type | Tray |
| Made in the USA | Yes |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 25 |
| Description | Aluminum Embossed Tray |
| Color | Silver |
| Manufacturers Part Number | 2013100 |
| Shape | Round |
| Brand | HFA |