Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253257

MPN #: GWALFJ2T

Gearwrench® Aluminum Floor Jack, 2 Ton Capacity

Product Description
The Gearwrench® line of Lifting and Shop Equipment offer best-in-class speed and ease of use around the shop. Gearwrench® shop equipment products are designed for auto techs and professionals, allowing them to work safely and efficiently. All lifting products meet ASME PASE lifting standard.

Features:
  • Dual Piston Fast Lift system provides strong and consistent lifting power
  • Lightweight and high strength aluminum alloy design
  • Convenient carrying handles for easy transport in the garage and on the track
  • Protected handle design prevents damage to vehicle
  • Rubber saddle provides grip and prevents damage to vehicle frame
  • Meets ASME PASE-2019 safety and performance requirements
  • 1 year no hassle warranty


PRICE
$499.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8 in
Width11-7/8 in
Weight41.8 lbs
Handle Length48
Max Height18-1/2 in
Low Height3-1/4 in

Product Details

TypeAluminum Racing Jack
ColorOrange/Black
Capacity2TONS
MaterialAluminum
DescriptionAluminum Floor Jack
Manufacturers Part NumberGWALFJ2T
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

Certifications2019 ASME/PASE Safety Standards