Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3220193

MPN #: 352SUV

American Forge & Foundry® Floor Jack with Extension & Lightning™ Lift, 3.5 Ton

Product Description
Heavy-duty high-lift floor jacks made with durable all steel construction and offering extended height range for quick and efficient lifting of trucks, vans, and SUVs.

Features:
  • Lightning™ hydraulic lift system quickly raises the vehicle to desired lift height saving time and effort
  • Extended lift height provides unsurpassed versatility when working on trucks vans and SUVs
  • Low lift height enables quicker vehicle lifting compared to conventional floor jacks
  • Heavy-gauge steel frame with upper and lower flanges withstand twisting of the jack when under load
  • Jack is equipped with a rubber saddle pad and foam handle bumper for added vehicle protection


PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Height23-1/2 in
Weight105.5 lbs
Low Height7-1/8 in
Max Height23-1/2 in

Product Details

Capacity3.5TONS
Package Quantity1
DescriptionHeavy Duty High-Lift Floor Jack
ColorBlack/Red
Manufacturers Part Number352SUV
For Use WithTrucks, Vans, SUVs
BrandAmerican Forge & Foundry