Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351350

MPN #: F81303A9

Valley Craft® Single Cylinder Hand Truck with Brake For 14" Dia. Cylinders, 600 lb. Capacity

Product Description
Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty single frame handles cylinders 14" in diameter. Balanced frame rolls easily on 12" x 3-1/2", fully-pneumatic tires. 1" steel axle is enclosed in protective housing with sealed bearings. Truck is constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.

PRICE
$1,625.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth20 in
Height50 in
Weight Capacity600 lbs
Weight46 lbs
Wheel Diameter12 in
Noseplate Width14-1/2 in
Noseplate Depth8 in
Cylinder Diameter14 in

Product Details

Assembly RequiredNo
TypeSingle Cylinder
ColorSilver
For Cylinder TypesUniversal
Wheel Type(2) Pneumatic
CapacitySingle Cylinder
MaterialAluminum
Manufacturers Part NumberF81303A9
Handle StyleDouble
BrandValley Craft

Warranty

Warranty1