- Heavy duty aluminum frame with welded angle slides.
- Rolls easily on heavy duty swivel stem casters.
Winholt AL-1810B, All Welded Aluminum Pan Cart, 10 Pans, 18"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 26 in |
| Height | 67 in |
| Runner Space | 6 in |
| Pan Size | 10" x 26" |
Product Details
| Type | All Welded Pan Rack |
| Caster Type | Polyurethane |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 10 |
| Manufacturers Part Number | AL-1810B |
| Load Type | End Load |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF, USDA |