Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147266

MPN #: SPL-3636

Vestil™ Open Deck Pallet, Galvanized Steel, 36"L x 36"W, 8,000 lb. Floor Capacity, Gray

Product Description
The steel pallet with Galvanized finish is non reversible and is constructed of heavy-duty welded steel. Unit features 4-way entry allowing access for both fork and pallet trucks. The galvanized finish is ideal for applications requiring a rust resistant pallet.

Features:
  • Steel pallet is for ideal operation
  • Galvanized finish is rust resistant for maximum efficiency
  • Unit has a 4-way entry allowing access for both fork and pallet trucks
  • Heavy-duty, non reversible welded steel for durability and long life


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height4-3/4
Weight50 lbs
Dynamic Fork Weight Capacity4000 lbs
Fork Opening12-3/4 x 3-7/8 in
Decking Weight Capacity4000 lbs
Static Floor Weight Capacity8000 lbs

Product Details

Assembly RequiredNo
TypeSteel Pallet
Top DeckOpen
ColorGray
Fork EntryFour-Way Entry
MaterialSteel
Package Quantity1
Manufacturers Part NumberSPL-3636
BrandVestil

Warranty

Warranty30 Days