New Age Industrial Aluminum Steam Table Pan Racks, 16 Pan Capacity, 24-1/4"W x 27-3/8"Dx 35"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1501 Heavy Duty Half Size Side Loading Steam Table Pan Rack with Stainless Steel Top offers efficient transport and workspace for 12" x 20" steam table and hotel pans. Its design features a flat top, creating an additional work surface. Extra gussets welded in all four corners prevent racking, ensuring stability. Durable angle runners with four welds each guide pans smoothly. Equipped with four 5" stem-type swivel casters, it provides easy maneuverability. This rack holds 16 full-size steam table pans with 3" runner spacing, ideal for optimizing space and productivity in foodservice environments.
PRICE
$779.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 27-3/8 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Runner Space | 3 in |
| Pan Size | 12 x 20 |
Product Details
| Assembly Required | Yes |
| Type | Half Size Pan Rack |
| Caster Type | Swivel Stem |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 16 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1501 |
| Load Type | Side Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |