New Age Industrial Aluminum Steam Table Pan Racks, 36 Pan Capacity, 23-7/8"W x 27"D x 69-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 1509 Heavy Duty Full Size Side Loading Steam Table Pan Rack is engineered for high-volume transport of 12" x 20" steam table and hotel pans. Its robust design features cross braces reinforced with gussets, welded in all corners to prevent racking, ensuring stability during transport. Equipped with four 5" plate-type swivel casters, it offers easy maneuverability. This rack boasts a high capacity, holding 36 full-size steam table pans with 3" runner spacing, ideal for streamlining busy foodservice operations.
PRICE
$799.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-7/8 in |
| Depth | 27 in |
| Height | 69-3/4 in |
| Weight Capacity | 1000 lbs |
| Runner Space | 3 in |
| Pan Size | 12 x 20 |
Product Details
| Assembly Required | Yes |
| Type | Full Size Pan Rack |
| Caster Type | Swivel Plate |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 36 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1509 |
| Load Type | Side Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | NSF |