Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saunders

Model # :WBB843748

MPN #: SAU11017

Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver

Product Description
Portable desktop provides a hard surface for readable work and a 1-1/2" storage compartment underneath clipboard cover with separate section for pens and pencils. Antimicrobial additive effectively reduces the formation of bacteria and fungi on this portable desktop. Self-locking latch keeps the compartment securely fastened. High-capacity clip holds up to 1" paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material.

Features

  • Durable recycled aluminum with 60% post-consumer materials
  • Storage clipboard has 1-1/2" capacity with tray for smaller supplies
  • Self-locking latch keeps the compartment securely fastened
  • High-capacity clip holds up to 1" paper with a built-in license/card holder
  • Form Size: 8-1/2"W x 12"L

PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height12 in
Sheet Size8.5x12

Product Details

TypeClipboard
File Size TypeLetter
OrientationPortrait
ColorSilver
Fastener StyleClip Fastener
StyleStandard
DescriptionRedi-Rite Storage Clipboard
Clipboard MaterialAluminum
Package Quantity1
Manufacturers Part NumberSAU11017
Sheet Capacity1"
BrandSaunders