Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185853

MPN #: HP11515B

Thermo Scientific Explosion-Proof SAFE-T HP6 Hotplate, 6.13" x 6.13" Aluminum Top, 120V

Product Description
Perform applications in Class I/Group D atmospheres with Thermo Scientific™ Explosion-Proof SAFE-T HP6 Hotplates. These hotplates feature over temperature safety monitors, precise thermostatic controls and sealed aluminum housing for hazardous applications.

Features:
  • Thermostatic safety is set at 243°C (469.4°F) for added protection
  • Maintains temperature within ±5.5°C (9.9°F)
  • Cast aluminum top plate maximizes heat transfer and uniformity (±6.5°C or 11.7°F)
  • Corrosion-resistant steel case for easy cleaning and maintenance
  • Accommodates up to 25 lb. (11.3kg) loads and metal vessels/containers
  • Time to boil: 600 mL water in 60 minutes


Recommended For:

  • Recrystallizations utilizing organic solvents
  • Dry/Heat-treat silicone wafers

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,025.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Width11-1/16 in
Height7-7/8 in
Weight30 lbs
Plate Size6.13" x 6.13" in

Product Details

TypeExplosion-Proof Hotplate
ColorWhite
Hertz50/60 Hz
Max TemperatureHazardous Area Rated °F
For Use WithHazardous Environments
Temperature Range38 to 220 °C
Plate MaterialAluminum
Wattage600 W
Voltage120V V
MaterialAluminum
DescriptionExplosion-Proof SAFE-T HP6 Hotplate
FeaturesExplosion-proof design
Manufacturers Part NumberHP11515B
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed