Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510038

MPN #: 1735135

Buyers Aluminum Underbody W/3-Point Latch 24x24x36 Gray - 1735135

Product Description
Buyers Products Aluminum Underbody W/3-Point Latch 24x24x36 Gray - 1735135

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Buyers Products Diamond Tread Aluminum Underbody Truck Box with 3-Point Latch is crafted with thick diamond tread aluminum and a structural door backbone (on boxes 36 in. or wider).

The reinforced, recessed drop door and a 3-point locking, die cast compression latch system help keep out weather and break-ins.

Units are built for long life with aircraft grade cable lanyards, aluminum continuous hinges, and a watertight gasket system.

Features:
  • Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for great weather resistance.
  • Box contents are secured behind a recessed drop door and continuous hidden hinge.
  • Shut out weather and theft with the 3-point locking, die cast compression latch system.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$755.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height24 in
Weight60 lbs
Gauge0.1 ga
Door Open Width32-3/4 in
Door Open Height21-1/3 in

Product Details

TypeUnderbody
ColorSilver
Number of Latches1
Door TypeDrop-Down
Hinge TypeStainless Steel Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
MaterialDiamond Tread Aluminum
Door Color FamilySilver
Latch TypeT-Handle Latch
DescriptionUnderbody Toolbox - 3-Point Latch
Package Quantity1
Manufacturers Part Number1735135
Door StyleDrop
Lock IncludedYes
BrandBuyers Products