Skil® Circular Saw, 7-1/4" Blade Dia., 13Amp, 5300 RPM, 13 Amp
|
Questions & Answers (0)
Product Description
From cutting shelving to mitering trim, the Skil® 5080 7-1/4 In. Circular Saw is a great saw to tackle DIY projects in your home workshop. This corded circular saw features a 13-amp, 2.3-horsepower motor that delivers up to 5300 RPM to power through a variety of cuts in common lumber and sheet materials. The integrated dust blower keeps the cut line sawdust-free for accurate work. Its 51-degree bevel with positive stop at 45 degrees allows a variety of cuts with a 2-7/16-inch maximum cut capacity. The Skil® saw features a spindle lock as well as on-tool wrench storage for fast, convenient blade changes. The electric circular saw comes equipped with an included 7-1/4-inch 18-tooth carbide circular saw blade. Contoured Main Handle: For Comfort And Control.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Arbor Size | 5/8 |
| Blade Diameter | 7-1/4 in |
Product Details
| Type | Circular Saw |
| RPM | 5300 rpm |
| Metal/Wood Cutting | Wood |
| Amperage | 13 A |
| No Load Speed | 5300 RPM |
| Style | Corded |
| Voltage | 120 V |
| Description | Electric Circular Saw |
| Manufacturers Part Number | 5080-01 |
| Brand | Skil |