Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dino-Lite

Model # :WBB2241371

MPN #: AM73915MZT

Dino Lite AM73915MZT Edge USB 3.0 Handheld Digital Microscope with Polarizer, 5MP, 10X-220X

Product Description
Dino Lite AM73915MZT Edge USB 3.0 Handheld Digital Microscope with Polarizer, 5MP, 10X - 220X

Dino-Lite Edge AM73915MZT is a USB 3.0 model providing uncompressed viewing to deliver exceptional sharpness, improved color accuracy and image quality with a magnification range of 10X - 220X. By using USB 3.0 the AM73915MZT is capable of providing 45FPS at 1280 x 960 resolution, allowing this microscope to be used in a wider range of more demanding applications. This model also includes the popular Extended Depth of Field (EDOF is available on Windows only) and Automatic Magnification Reading (AMR). EDOF allows users to automatically capture multiple images and different depths and automatically combine them into one clear image. Flexible LED Control (FLC) enables partial illumination control options to enhance edge contrast and provides intensity adjustment for better adaptability, combined with the built-on polarizer, interchangeable front caps, and rugged metal housing.

Recommended System Requirements:

  • Windows 7, 8, 10 or Mac OS 10.9 or newer
  • Intel® Core™ i5 3.2GHz
  • 20GB available HD space
  • 8GB of available RAM or more
  • 2GB video card or more
  • CD-ROM drive for installation
  • USB 3.0 with intel chipset


PRICE
$1,815.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length71.65"
Dimensions11.9 (L) x 3.3 (D) cm

Product Details

Lighting8 White LEDs
Frame Rate45 FPS
Working DistanceStandard
MaterialAluminum Alloy
Lens MaterialGlass
Manufacturers Part NumberAM73915MZT
BrandDino-Lite
TypeDigital Microscope
PolarizedYes
Package IncludesMicroscope, Software, CD, Edge Calibration Target, Alternate End Caps, USB
Measurement FunctionYes
Save FormatsJPEG, PNG, WMV, FLV, SWF
Resolution2592 x 1944 pixels
Operating SystemWindows 10, 8, 7
Megapixels5
DescriptionEdge USB 3.0 Handheld Digital Microscope with Polarizer
InterfaceUSB 3.0
Magnification Range10X - 220X
Package Quantity1
SensorCMOS
Microtouch SensorYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, FCC