- Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods
- Four 1-1/8 inch regular toast slots
- Easily replaceable industrial heating plates
- Up to 300 slices per hour
- Electronic browning controls and carriage control lift levers
- Dishwasher-safe crumb tray
- 5-20P 5-20P
- Limited One Year Warranty
Waring WCT800 - Toaster 4 Slice, Heavy Duty, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 10-1/2 in |
| Height | 9 in |
| Weight | 19 lbs |
Product Details
| Capacity | 4 Slices |
| Voltage | 120 V |
| Watts | 2200 W |
| Description | Toaster |
| Manufacturers Part Number | WCT800 |
| Amperage | 19 A |
| Brand | Waring |
Compliance & Certifications
| Certifications | ETL, NSF |