Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798615

MPN #: WPG150T

Waring® Panini Perfetto® Compact Panini Grill with Timer, 120V

Product Description
Make perfectly grilled panini sandwiches and more with the 120V Waring® WPG150T Compact Italian-Style Panini Grill with Timer. Grooved cast-iron plates heat evenly and quickly cook sandwiches, burgers, chicken, and vegetables up to 3 inches thick. Its brushed stainless steel body and removable drip tray are easy to clean. Includes adjustable thermostat to 570°F, POWER and READY indicator lights and timer.

Features:
  • 9-3/4" x 9-1/4" cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more
  • Hinged, auto-balancing top plate to suit foods up to 3" thick
  • Timer helps improve time management and prevents overcooking
  • Heat-resistant handles, no need for mitts or potholders
  • Limited One Year Warranty
  • Height: 9/-1/4 (closed), 22 (open)


PRICE
$959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth15-1/2 in
Height22 in
Weight52 lbs

Product Details

StyleRibbed Plates/Panini
Voltage120 V
Watts1800 W
Manufacturers Part NumberWPG150T
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationscULus, NSF