Amax® 10" Multi-Voltage Contemporary Design LED, 120 - 277V, White
Write a Review
|
Questions & Answers (0)
Product Description
10" 120V-277V Multi-Voltage 15W 3000k LED Vanity light. 120V Dimmable. Milky white lens, White finish, steel back plate with polycarbonate end caps. Linkable with 1/2" knockouts for Romex wiring connector
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10 in |
| Height | 2-3/4 in |
Product Details
| Type | LED Vanity Light |
| Mounting Location | Wall |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | LED-WS10WT-MV |
| Bulb Type | LED |
| Number of Lights | 1 |
| Brand | Amax Lighting |