Buyers Amber 32 LED Beacon 5-1/8" Diameter X 3-3/4" Tall - SL502A
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 32 LED Beacon features amber LEDs and eight flash patterns to keep your vehicle visible in varied conditions. The beacon includes a 10 ft cord with accessory power plug with a built-in control switch. Thee light can be permanently or magnetically mounted. The beacon is SAE J845 Class 1 rated.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 5-1/8 in |
| Height | 3-3/4 in |
| Cord Length | 10 ft |
| Size | 5.125" x 3.75" |
| Diameter | 5-1/8 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 8 |
| Lens Color Family | Amber |
| Amperage | 1.3 A |
| Number of LEDs | 32 |
| Mounting Location | Magnetic or Permanent |
| Wattage | 15.6 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | 32 LED Beacon light |
| Manufacturers Part Number | SL502A |
| Respirator Connection Type | Plug |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J845 |