Omnimed® Mouse Tray For Omnimed Security Laptop Stand #350306
Write a Review
|
Questions & Answers (0)
Product Description
Ambidextrous mouse tray designed specifically for the 350306 Security Laptop Transport Stand.
Please Note: This unit is a mouse tray only. The Omnimed Laptop Transport Stand (350306) is sold separately.
Please Note: This unit is a mouse tray only. The Omnimed Laptop Transport Stand (350306) is sold separately.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8 in |
| Height | 1 in |
| Weight Capacity | 10 lbs |
| Weight | 5 lbs |
| Lift | 13" |
Product Details
| Assembly Required | No |
| Type | Mouse Tray |
| Color | Gray |
| For Use With | Omnimed Laptop Transport Stand 350306 |
| Material | Steel |
| Description | Mouse Tray for Laptop Security Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 350306MT |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |