Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB640557

MPN #: RDS-60LR

AMK Magnetics Double Strength Load Release RoadMag Sweeper, 60"W, RDS-60LR

Product Description
AMK Magnetics 60" Load release Forklift Magnet, Silver/Burgundy - RDS-60LR

Remove sharp objects from highways, parking lots, runways and more. RDS models are heavy duty sweepers that contain double strength (2" thickness) magnets. They are constructed with heavy gauge steel and a 3" x 5" aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks.

Features/Benefits:
  • Contains double stacked C8 Magnets for maximum lifting power
  • No operating cost
  • Wide Fork Pockets: 6-3/4" Inside width
  • Quick release system releases debris


PRICE
$2,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth6-1/2 in
Height6 in
Pick Up Measurement (8-Penny Nail)5000 Nails/50 lbs
Magnetic Surface Area300 in²
Lifting Power550 Lbs.
Cleaning Width60 in

Product Details

TypeLoad Release Roadmag
Made in the USAYes
MaterialAluminum/Steel
ColorSilver