Model # :WBM1617022
MPN #: 15XP-B
Amprobe 15XP-B Compact Digital Multimeter with Non-Contact Voltage Indicator and Logic Test
Write a Review
Questions & Answers (0)
The right choice for electronics engineers, technicians and field service. Autoranging display for faster measurements. TTL logic test for digital circuits.
Related Products
The Fluke® 107 Palm-sized, CAT III Digital Multimeter is a compact, easy-to-use multimeter made to fit the way you work. It is the perfect first-pass troubleshooting tool: small enough to fit in a shirt pocket or work bag, tough enough to withstand daily use, and extremely simple to use - all without compromising safety. For everyday applications, where True-RMS accuracy is not needed, the Fluke® 107 delivers reliable measurements time after time. Features: Compact designed with your on-the-job needs in mind Fits in shirt pocket Intuitive interface AC/DC voltage measurement to 600 V AC/DC ...
Amprobe 37XR-A Prof DMM True RMS with Component Logic Test Continuity Beeper. Min/Max, Average, Relative, Peak, And Data Hold. Auto Power Off To Save Battery Life. Separate Door For Easy Battery And Fuse Access. Magne-Grip Holster With Magnetic Hanging Strap. CAT III 600V, CAT II 1000V Rated.
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter. The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 ...
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...
The Fluke® 106 Handheld Palm-Sized Digital Multimeter is a compact and easy-to-use multimeter made to fit the way users work. This is a perfect first-pass troubleshooting tool that is small enough to fit in a shirt pocket or work bag, tough enough to withstand daily use, and extremely simple to use. All of this can be performed without compromising on safety while working on electrical systems due to the CAT III 600V rating. Accurate measurement of AC and DC voltage up to 600V along with AC and DC current up to 10A can be performed. To check for broken wires, resistance and continuity ...