Accurate measurement of AC and DC voltage up to 600V along with AC and DC current up to 10A can be performed. To check for broken wires, resistance and continuity testing are additionally packed into the instrument. The ability to hold the captured data allows users to keep working safely and quickly. Combining reliability, safety, and convenience, the 106 is a smart choice for any professional seeking a versatile multimeter which easily fits into any toolkit.
Features:
- Captures AC and DC voltage, AC and DC current, resistance, and capacitance measurements
- Resistance and continuity measurement allows users to check for broken wires
- Data hold function keeps users working safely and quickly
- Ideal for users not requiring true-RMS accuracy
- Provides dependable protection when working on electrical systems
- Compact size, small enough to fit in shirt pocket or work bag
- Tough enough to withstand daily use
- 2-year warranty protects instrument against manufacturer defects
- AC Voltage Measurement Range: 6V, 60V, 600V
- DC Voltage Measurement Range: 6V, 60V, 600V
- AC Millivolts Measurement Range: 600 mV
- Resistance Measurement Range: 400O, 4 kO, 40 kO, 400 kO, 4 MO, 40 MO
- Capacitance Measurement Range: 50 nF, 500 nF, 5 µF, 50 µF, 500 µF, 1000 µF
- AC Current Measurement Range (40 Hz to 200 Hz): 4A, 10A
- DC Current Measurement Range: 4A, 10A
- Maximum Terminal/Earth Ground Voltage: 600V
- Display: 6000 counts, updates 3/sec
- Battery Life: ~200 hours
- Size (L x W x H): 28 mm x 69 mm x 142 mm
- IP Rating: IP40 (IEC 60529)
- Safety: Pollution Degree 2 (IEC 61010-1), CAT III 600V, 10A (IEC 61010-2-033)
- Electromagnetic Environment: Portable (IEC 61326-1)
- 1 - Handheld Palm-Sized Digital Multimeter, CAT III 600V (106)
- 1 - SmartStrap Magnetic Lanyard
- 1 - Hard-Point Test Lead Set, Red/Black (TL75)
- 1 - Safety Sheet