Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787729

MPN #: FLUKE-107 ESP

Fluke® ESP Palm-Sized CAT III Digital Multimeter

Product Description
The Fluke® 107 Palm-sized, CAT III Digital Multimeter is a compact, easy-to-use multimeter made to fit the way you work. It is the perfect first-pass troubleshooting tool: small enough to fit in a shirt pocket or work bag, tough enough to withstand daily use, and extremely simple to use - all without compromising safety. For everyday applications, where True-RMS accuracy is not needed, the Fluke® 107 delivers reliable measurements time after time.

Features:
  • Compact designed with your on-the-job needs in mind
  • Fits in shirt pocket
  • Intuitive interface
  • AC/DC voltage measurement to 600 V
  • AC/DC current measurement to 10 A
  • Resistance measurement
  • Capacitance measurement
  • Diode measurement
  • Frequency and duty cycle test and other functions to meet basic electrical maintenance, electrical measurement, and electronic measurement applications
  • Battery type: 2 AAA, NEDA 24A, IEC LR03
Applications:
  • Residential and Commercial (Res/Com) Electricians
  • Field Service Technicians
  • Inspectors
Includes:
  • 1 - Hard Point™ Test Lead Set (TL75)
  • 2 - AAA Batteries (Installed)
  • 1 - SmartStrap™ Intelligent Magnetic Multi-purpose Lanyard


PRICE
$189.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 600V
Voltage Range600 VAC/VDC V
DescriptionESP Palm-Sized CAT III Digital Multimeter
DC Voltage600
Manufacturers Part NumberFLUKE-107 ESP
AC Voltage600
BrandFluke Electronics
Voltage Rating600 V