Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3787740

MPN #: 5XP-A

Amprobe® Compact Digital Multimeter, 10 Functions/27 Ranges with Voltect NCV Detector

Product Description
The Amprobe® 5XP-A compact digital multimeter provides superior features and accuracy in a smaller form factor. The 5XP-A has unique features such as VolTect™ non-contact voltage detection and the exclusive Magne-Grip™ holster that frees both hands for work. The 5XP-A is the perfect choice for residential, commercial and general troubleshooting applications.

The Amprobe® 5XP-A compact digital multimeter includes all the features and functions needed for a wide range of applications. The meter measures AC voltage to 750 V, DC voltage to 1000 V, AC and DC current to 200 mA, and resistance to 10 MO. Measurements are displayed on the 3-1/2 digit LCD. The 5XP-A also features VolTect non-contact voltage detection and a battery load test with 1.5 V and 9 V capabilities.

The 5XP-A includes a continuity beeper, diode test, overload protection, low battery and overrange indication on the display; automatic polarity determination with indication of negative polarity; and a Min/Max function which records minimum and maximum values. The meter has CAT II 600 V and CAT III 300 V safety ratings.

Features:
  • 27 ranges/10 functions
  • Battery load test with 1.5 V and 9 V capabilities
  • Data Hold
  • Min/Max record minimum and maximum values
  • VolTect non-contact voltage (NVC) detection
  • Low battery indication
  • Safety rated CAT II 600 V, CAT III 300 V
Includes:
  • 1 - Compact Digital Multimeter (5XP-A)
  • 1 - Pair of Test Leads (TL245A)
  • 1 - Fuse 315 mA/1000 V (P/N FP300)
  • 1 - 9V Battery (installed)
  • 1 - Magne-Grip Holster with magnetic hanging strap
  • 1 - Users Manual


PRICE
$159.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT II 600V / CAT III 300V
Voltage Range600 VAC/VDC V
DescriptionCompact Digital Multimeter
DC Voltage600
Manufacturers Part Number5XP-A
AC Voltage600
BrandAmprobe
Voltage Rating300/600 V