Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3788180

MPN #: PRM-6/KIT

Amprobe® 3 Phase Sequence & Motor Rotation Tester Kit w/Clamp Meter & Industrial Multimeter

Product Description
Phase Sequence and Motor Rotation Tester

The Amprobe® PRM-6 Phase Sequence and Motor Rotation Tester can test the motor rotation of 3-phase systems and verify 3-phase receptacle wiring and phase sequencing with test leads. An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.

Durably constructed with a rubber outer casing, the PRM6 has a bright, backlight LCD display, CAT IV 600 V rating, and conforms to EN 61010 and EN 61557 standards, making it an essential tool for motor rotation and phase sequence testing in commercial and industrial environments on electrical systems up to 700 V.

AM-570 Industrial Multimeter

The Amprobe® AM-570 is designed for professional electricians who need to maintain service or troubleshoot advanced electrical systems in the most demanding environments, the AM570 high voltage multimeter is packed full of professional digital multimeter features. With True-rms accuracy for measuring voltage in noisy environments, dual thermocouples for differential temperature measurements, low impedance mode to detect stray voltage, and a low pass filter to accurately measure the voltage on variable frequency drives, the AM-570 takes care of quick go/no-go checks with a single tool.

PRM-6 Features:
  • 3-phase wire sequence indication
  • Error displays (missing phase, one input connected to neutral or PE)
  • Non-contact, wireless motor rotation detection on running motors
  • Indicates motor rotation of disconnected motors when spinning the shaft by hand or other means
  • 3-phase to phase voltage up to 700 V
  • Clear backlit LCD display
  • Durable rubber casing for 3 ft. (1 m) drop proof protection
  • Safety: CAT IV 600 V
AMP-220 Features:
  • True-RMS
  • Low Pass Filter
  • Amp-Tip Functions
  • Non-Contact Voltage Detection (NCV)
  • Audible Continuity and Diode Test
  • Data Hold, Relative Zero
  • Large LCD Backlit Display
  • Safety Rated: CAT III 600 V
AM-570 Features:
  • AC/DC Voltage up to 1000V
  • AC/DC current, resistance, frequency, capacitance, temperature, duty cycle
  • Low Z - to detect stray voltages
  • Low pass filter for variable frequency drives
  • VolTect™ Non-contact voltage detection
  • Audible continuity
  • Diode test
  • Dual reading backlit LCD display with analog bar graph
  • Data hold
  • Max/min memory
  • Peak hold (crest)
  • Relative zero mode
  • Built-in flashlight
  • Built-in test leads storage and "third hand holder"
  • Warning against improper test leads connection
  • Auto and manual ranging
  • Auto power off
  • Low battery warning
  • Safety rated: CAT IV 600V, CAT III 1000V
Includes:
  • 1 - PRM-6 Phase sequence and motor rotation tester
  • 1 - AMP-220 Clamp Meter
  • 1 - AM-570 Multimeter
  • 3 - Test Leads (PRM-6)
  • 3 - Test Probes (PRM-6)
  • 3 - Alligator Clips (PRM-6)
  • 2 - AAA Batteries (PRM-6)
  • 1 - Test Leads (AMP-220)
  • 2 - AAA Batteries installed (AMP-220)
  • 1 - 9V(6F22) x1 battery installed (AM-570)
  • 1 - Test lead (AM-570)
  • 2 - Type-K probe (AM-570)
  • 1 - Temperature adaptor (AM-570)
  • 1 - Velcro strap (AM-570)


PRICE
$905.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter & Motor Rotation Tester Kit
Voltage Range700 VAC V
Description3 Phase Sequence & Motor Rotation Tester Kit
Manufacturers Part NumberPRM-6/KIT
AC Voltage700
BrandAmprobe
Voltage Rating600 V