Model # :WBM1616849
MPN #: DL243D
Amprobe DL243D Basic Lead Test Kit
Write a Review
Questions & Answers (0)
Amprobe DL243D Essential Test Lead Kit includes 48 long silicone lead wires, probe clips, spaced lugs, and fold out carrying case.
Related Products
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
Earth ground resistance tester measures in 3 ranges from 20 to 2000 ohms. Features: AC/DC voltage, resistance and continuity Comes complete with test leads 2 auxiliary earth bars Carrying case Rubber holster Six AA batteries
Extech 407732-KIT Type 2 Sound Level Meter Kits The Extech 407732-Kit Type 2 Sound Level Meter Kit meets ANSI, and IEC Type 2 standards. The Extech 407732-Kit has high and low measuring ranges (35 to 130dB), data hold and max hold functions and a backlit display to view in dimly lit area.