Model # :WBM1616778
MPN #: DET4TR2
Megger DET4TR2 (1000-324) 4-Terminal Digital Ground Tester; Rechargeable Batt.; Standard Kit
Write a Review
Questions & Answers (0)
Includes: Hard Carry Case. Test Leads (49 ft, 33 ft, 33 ft, 10 ft) and Spikes. Certificate of Calibration. 3 Year Warranty.
Related Products
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Megger MIT230 250 V/500 V/1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT230 250/500/1000V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT230 instruments offer a range of safety and operation features. The display of the Megger MIT230 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and ...
Megger DET4TCR2 (1000-346) 4-Terminal Digital Ground Tester; ART and Stakeless Capability Megger's DET4 family of ground testing instruments offers a unique solution to your ground rod and soil resistivity testing needs. The basic kit option comprises, the instrument, test leads, stakes, batteries and calibration certificate delivered in a tough polypropylene carry case -everything you need to start testing in one kit. The ground testers are rated to IP54 making it truly an outdoor instrument. The ground tester has been designed to be easy to use, a large selector switch makes selection ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.
Megger MIT210 1000V Insulation and Continuity tester with Digital/Analog display The Megger MIT210 1000 V Insulation and continuity tester is one of the smallest insulation testers available on the market today. With options of one, two and three voltage test voltage instruments, the Megger MIT210 instruments offer a range of safety and operation features. The display of the Megger MIT210 offers a combination of digital readout and analog display, using Megger's patented DART display technology, which includes the benefits of an LCD display, such as robust, clear and accurate measurement, ...