Fluke TL950 Mini-Pincer Test Leads, 90 cm long PVC insulated leads, 30 V rms or 60 V DC, 15 A
Fluke TL950 Mini-Pincer Test Leads
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
The Fluke® FLK-87VMAX-PVLEAD1 Solar Kit features the 87V MAX Digital Multimeter and the PVLEAD1 MC4 Test Leads. The Fluke® 87V MAX True-rms Digital Multimeter defines a new standard for operating in extreme conditions, with the features and accuracy to troubleshoot most electrical problems. The 87V MAX has an IP 67 (waterproof and dustproof) rating, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95% humidity, and has been designed and tested to withstand a 4 m (13 ft) drop. The Fluke® 87V MAX True-RMS ...
The Amprobe® 15XP-B compact digital multimeter is the right choice for electronics engineers and field service technicians. The 15XP-B has the highest voltage rating in this class of meters and includes an autoranging display for faster measurements. The 15XPB features TTL logic test for digital circuits, diode test for component level troubleshooting, measures AC voltage to 750 V, DC voltage to 1000 V, and resistance to 2000MO. Additionally, the 15XP-B has a continuity beeper, a 3-1/2 digit LCD, and an integrated tilt stand for convenience on the bench. Features: Autoranging display for ...
The Fluke® 87VMAXTLPV1 Solar Tools Kit combines the 87V MAX Heavy-Duty Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit delivers rugged and reliable measurement capability for demanding solar and electrical environments up to 1000VDC such as commercial and industrial rooftop systems. This pairing ensures that users have both the industry-standard meter and the right test leads for high-voltage and high-precision solar work. Field technicians who need durability and accuracy in one package will benefit from this kit. The 87V MAX Heavy-Duty Digital ...
The Amprobe® 37XR-A Digital Multimeter offers true-rms measurement along with component and logic testing for troubleshooting electronics at the bench or on the job site. The Amprobe® 37XR-A can measure inductance to 40 H, frequency to 40 MHz, capacitance to 400 µF and logic to 20 MHz. The meter has a 10,000 count display with 0.1% accuracy at selected ranges. The 37XR-A measures DC voltage to 1000 V, AC voltage to 750 V, AC/DC current to 10 A, and resistance to 40 MO. The Amprobe® 37XR-A digital multimeter features an input warning tone when test leads are put in the wrong jacks; ...