Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3787549

MPN #: DM73C

Amprobe® Pen Probe Style Digital Multimeter, 3400 Count Display with Accessories

Product Description
The Amprobe® DM73C Pen Probe Digital Multimeter is perfect for measuring in hard to reach test areas. Take one-handed measurements with this pen-style digital multimeter and its built in probe.

The Amprobe® DM73C tests AC and DC voltage to 600 V with a DC accuracy of 0.5% The meter also measures resistance to 34 MO and includes a diode test and continuity beeper. The DM73C features a 3 3/4 digit LCD display, auto power off and is UL 3111-1 Listed. Measured values are displayed on the 3400-count digital display plus analog bargraph. With the DM73C you will no longer have the problem of handling a test probe in one hand while holding a digital multimeter in the other.

Features:
  • 600 V AC and 600 V DC ranges
  • Improved DC basic accuracy 0.5%
  • Resistance to 34 MO
  • Continuity beeper
  • 3400-count digital display plus analog bargraph
  • Auto power off
  • UL 3111-1 listed
  • Cat III 300 V safety rated
  • Cat II 600 V safety rated
Includes:
  • 1 - Pen Type Digital Multimeter (DM73C)
  • 1 - Test lead with alligator clip
  • 1 - 2 batteries (installed)
  • 1 - Spare tip
  • 1 - Users Manual


PRICE
$149.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range600 VAC/VDC V
DescriptionPen Probe Style Digital Multimeter
DC Voltage600
Manufacturers Part NumberDM73C
AC Voltage600
BrandAmprobe
Voltage Rating600 V