Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161516

MPN #: R5099

REED Compact Digital Multimeter with Non-Contact Voltage Detector

Product Description
This versatile autoranging digital compact-sized multimeter measures AC/DC voltage and current, resistance, capacitance, frequency, diode and continuity. It also features a built-in non-contact voltage detector to quickly detect live voltage on electrical circuits found in residential, commercial and industrial buildings.

Features:
  • Measures AC/DC voltage and current, resistance, capacitance, frequency, diode and continuity
  • Built-in non-contact voltage detector and double molded plastic housing
  • 4,000-count backlit LCD display
  • Low battery indicator and auto shut-off (after 30 minutes)
  • CAT III 600V safety rating
  • Resistance: Range: 400Ω, 4, 40, 400kΩ, 4, 40MΩ
  • Accuracy: 400Ω, 4, 40, 400kΩ: ±(1% rdg. + 5 dgt.)MΩ: ±(1.2% rdg. + 10 dgt.)40MΩ: ±(2% rdg. + 10 dgt.)
  • Resolution: 0.1, 1, 10, 100Ω, 1, 10kΩ
  • Capacitance: Range: 50, 500nF, 5, 50, 100µF
  • Accuracy: 50nF: ±(4% rdg.+ 30 dgt.)500nF: ±(3% rdg. + 15 dgt.)5, 50, 100µF: ±(4% rdg. + 10 dgt.)
  • Resolution:0.01, 0.1, 1, 10, 100nF
  • Frequency: Range:9.999Hz to 60kHz
  • Accuracy: ±(0.1% rdg. + 5 dgt.)
  • Resolution: 0.001Hz to 0.001MHz
  • Continuity Check: Audible signal if resistance ≤10Ω
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: 14 to 122°F (-10 to 50°C)

  • What's included with the REED R5099:
  • Compact Multimeter
  • Test Leads
  • Batteries(2 x AAA)

    Ideal Applications for the REED R5099:
  • Testing batteries
  • Testing household wiring
  • Testing electric motors
  • Testing power supplies
AC/DC Voltage:
  • Range: AC: 4, 40, 400, 600V,DC: 400mV, 4, 40, 400, 600V
  • Accuracy: AC: 4, 40V ±(1.2% rdg. + 5 dgt.)400, 600V ±(2% rdg.+ 10 dgt.)DC: 400mV ±(1% rdg.+ 8 dgt.)4, 40V ±(0.5% rdg.+ 5 dgt.) 400, 600V ±(0.8% rdg.+ 5 dgt.)
  • Resolution: AC: 0.01, 0.01, 0.1, 1V,DC: 0.1mV, 0.001, 0.01, 0.1, 1V
AC/DC Current:
  • Range: 400µA, 4, 40, 400mA
  • Accuracy: AC: 400µA, 4, 40, 400mA ±(2% rdg. + 8 dgt.)DC: 400µA, 4, 40, 400mA ±(1.8% rdg. + 5 dgt.)
  • Resolution: 0.1µA, 0.001, 0.01, 0.1mA


PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter
Voltage Range4V-600V V
DescriptionAutoranging Digital Multimeter with Built-In Non-Contact Voltage (NCV) Detector
DC Voltage600V
Manufacturers Part NumberR5099
AC Voltage600V
BrandREED Instruments
Voltage Rating600 V V