AmScope 20X-40X Student Stereo Microscope, 9-pc 3D Insect Specimen Kit, Book & Digital Camera
Write a Review
|
Questions & Answers (0)
Product Description
This LED binocular microscope kit for students is equipped with a 20X to 40X magnification stereo microscope, a 1000 Facts About Insects book by National Geographic and 9 pieces real 3D insect and arachnid specimens (3 land insects, 3 fly insects and 1 venomous insect and 2 venomous arachnids, a digital eyepiece camera and two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar stand, and a versatile illumination system that provides both incident (top) lighting and transmitted (bottom) lighting.
Two pairs of objective lenses provide 20X and 40X stereo magnification when used with the included 10X eyepieces. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your kit didn't know! Great for helping your child to improve reading skills.
This kit includes 9 real 3D insect and arachnid specimens (butterfly, honeybee, fly, ladybug, beetle, grasshopper, wasp, scorpion, and spider) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications:
Head: 45° inclined binocular, forward orientation
Widefield Eyepiece: 10X
Objectives: 2X & 4X
Diopter Adjustment: +/-5dp
Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
Stand Type: Pillar
Working Distance: 2-1/8" (53mm)
Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
Illumination: top and bottom LED
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One microscope
One pair 10X eyepieces
One 3-3/4" (96mm) Frosted Glass Plate
One 3-3/4" (96mm) Plastic Plate
One Wrench for Focusing Tension Adjustment
One Pair of Eye-guards
One Pair of Clips
One Dust Cover
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Scorpion, Wasp and Spider)
A set of 3 Real 3D Fly Insect Specimens (Butterfly, Bee and Fly)
One 0.3MP Digital Eyepiece Camera
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
Two pairs of objective lenses provide 20X and 40X stereo magnification when used with the included 10X eyepieces. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your kit didn't know! Great for helping your child to improve reading skills.
This kit includes 9 real 3D insect and arachnid specimens (butterfly, honeybee, fly, ladybug, beetle, grasshopper, wasp, scorpion, and spider) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications:
Head: 45° inclined binocular, forward orientation
Widefield Eyepiece: 10X
Objectives: 2X & 4X
Diopter Adjustment: +/-5dp
Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
Stand Type: Pillar
Working Distance: 2-1/8" (53mm)
Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
Illumination: top and bottom LED
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One microscope
One pair 10X eyepieces
One 3-3/4" (96mm) Frosted Glass Plate
One 3-3/4" (96mm) Plastic Plate
One Wrench for Focusing Tension Adjustment
One Pair of Eye-guards
One Pair of Clips
One Dust Cover
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Scorpion, Wasp and Spider)
A set of 3 Real 3D Fly Insect Specimens (Butterfly, Bee and Fly)
One 0.3MP Digital Eyepiece Camera
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-3/4 in |
| Height | 13-1/2 in |
| Weight | 6 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE306 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Student Stereo Microscope |
| Magnification Range | 20X - 40X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE306R-BKI-INST-E |
| Objective | 2X, 4X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |