Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM98951

MPN #: SW-3T24-FRL-5MT

AmScope SW-3T24-FRL-5MT 20X & 40X Trinocular Stereo Boom Microscope with Ring Light & 5MP Camera

Product Description
This is a 20X-40X trinocular stereo microscope on boom stand with 5MP USB2.0 digital camera and fluorescent ring light. It comes with a trinocular head, 30mm SUPER widefield high-eyepoint eyepieces, and a sturdy heavy-duty boom stand, offering crystal clear sharp images, super widefield of view and large working distance. The 45 degree inclined eye tube and high-eyepoint design ensures an easy and comfortable observation including eyeglass wearers. The boom stand allows you to turn the microscope head around two different axis (X and Z), allowing you point the microscope head in various directions. The fluorescent ring light comes with a mounting adapter. It provides cool, even and bright illumination.

The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. This microscopy system is an ideal instrument for research labs, gemologists and anyone in semiconductor and/or electronic industry.

Features:
  • 20X-40X Stereo Microscope with SUPER Widefield of View
  • 5MP High Resolution, High Quality, USB2.0 Color Digital Camera
  • Captures Microscope Images and Streams Live Video on Your PC Computer Screen
  • Saves Still Images in BMP, TIFF, JPG, PICT, PTL and Other Formats
  • Measures Lengths, Angles, Areas and etc. across Images
  • 0.5X Reduction Lens Included
  • Quick and Easy USB2.0 Connection
  • Easy Installation and Operation
  • Compatible with Twain, DirectShow, Amcap, Minisee other third-party software
  • Free life time software upgrades
  • Fluorescent Ring Light with Mounting Adapter Included
  • Trinocular Design for High Quality Photo, Video or Computer Attachment
  • Upright Tube for USB Digital Camera, Video Camcorder or CCD Camera
  • Versatile Boom Stand Covering Large Working Area
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a SUPER Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces
  • 30mm WF10X/20 SUPER Widefield Eyepieces
  • Ocular-Tube with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • Large Working Distance
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Manufacturer Warranty
Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepieces: 30mm super widefield high-eyepoint WF10X/20
  • Objective: 2X and 4X
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 4" (100mm)
  • Boom Stand: 16" arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Illumination 8W fluorescent ring bulb
  • Power Supply: 110/60Hz (220V/50Hz available)
Camera Specifications:
  • Image Sensor: Micron (color)
  • Sensor Type: CMOS
  • Sensor Size: 1/2.5"
  • Pixel Size: 2.2μm
  • Resolution: 5.0MP
  • Frame Rate: 30 fps @ 640x480, 8 fps @ 2592x1944
  • Sensitivity: 0.53V/lux-sec (550 nm)
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX
PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V
For Use WithIndustrial Inspection, Engraving, Dissecting, Dental Lab, Laboratory, Mineralogy
Field ViewSuper Widefield
Stand ArmSingle
Camera Pixel5MP
Light SourceFluorescent
MaterialMetal
Manufacturers Part NumberSW-3T24-FRL-5MT
Reduction Lens0.5X
Light Power8W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
DescriptionTrinocular Stereo Microscope on Single-Arm Boom with Ring Light & 5MP Camera
Magnification Range20X - 40X
Package Quantity1
SensorCMOS
Objective2X, 4X
Stand TypeBoom-Arm Stand

Warranty

Warranty5 yr