Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AmScope

Model # :WBM00411

MPN #: B120C-E1

AmScope B120C-E1 40X-2500X LED Digital Binocular Compound Microscope with 3D Stage +1.3MP USB Camera

Product Description
AmScope new binocular compound microscope with 1.3MP USB camera is designed for teaching demonstrations, clinical examinations and laboratory applications. It's a perfect microscope for a range of people from professionals, students in high school to teachers including those with a major in biology, or enrolled in medical school. It comes with a professional Siedentopf binocular head, double layer mechanical stage, course & fine focusing, LED illumination, and 1.3MP USB digital camera. There are 6 magnification settings. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscope is an ideal instrument for bacterial, biological, and pharmaceutical researches.

Microscope Features:
  • 30° inclined 360° swiveling Siedentopf binocular head
  • High quality precise optical glass elements
  • Six magnification settings, 40X, 100X, 250X, 400X, 1000X & 2500X
  • Four Achromatic objectives, DIN 4X, 10X, 40X(S), 100X(S,Oil)
  • Two pairs of widefield eyepieces: WF10X & WF25X
  • Adjustable interpupillary distance
  • Adjustable ocular diopter
  • Variable intensity illumination
  • Coaxial coarse and fine focus adjustment
  • Focusing knobs are on both sides of the microscope
  • Stage upward moving lock protects objectives and slides
  • Stain-resistant double layer mechanical stage
  • NA1.25 Abbe Condenser with iris diaphragm & filters
  • Rack and pinion adjustment condenser
  • Manufactured under ISO 9001 Quality Control Standard
  • 5-Year Limited Warranty
Specifications:
  • Eyepieces: widefield, WF10X & WF25X
  • Objectives: Achromatic DIN 4X, 10X, 40X(S), 100X(S, Oil)
  • Head: 30° inclined 360° swiveling binocular
  • Interpupillary distance: 2-1/8" - 3-1/8" (53-77mm)
  • Adjustable ocular diopter
  • Nosepiece: revolving quadruple
  • Mechanical Stage: 3-D double layer
    • Size: 4-5/8" x 5" (118mm x 127mm)
    • Travel Range (X-Y): 2-13/16" x 1-3/16" (70mm x 30mm)
  • Condenser: NA1.25 Abbe condenser with iris diaphragm
  • Illumination: LED light, transmitted, intensity adjustable, GS and CE approved
  • Focusing: coaxial coarse & fine knobs on both sides
  • Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter (UL approved) Included
  • Dimension: 11" x 7" x 13-3/4"
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 4.6x3.7mm
  • Pixel Size: 3.6
  • Resolution: 1.3MP
  • Frame Rate: 7.5@1280x1024, 12.5@1024x768, 12.5@800x600
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port


PRICE
$419.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stage Div1.00mm
Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V/220V
Field ViewWidefield
CondenserAbbe-Rack & Pinion with Diaphragm
Camera Pixel1.3MP
MaterialMetal
Light SourceLED
Manufacturers Part NumberB120C-E1
Light Power1W
BrandAmScope
TypeCompound Microscope
Head TypeBinocular
IrisWith Iris
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Condenser OpticsNA 1.25
OpticsAchromatic
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
Package Quantity1
DescriptionLED Binocular Compound Microscope with 3D Stage & 1.3MP Camera
Magnification Range40X-2500X
SensorCMOS
Objective4X, 10X, 40X, 100X
StageTwo-layer Mechanical Stage

Warranty

Warranty5 yr