Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM1788054

MPN #: M150C-E5

AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera

Product Description
This microscope with a digital camera is designed for students to learn science, offering five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with a 5MP USB2.0 digital camera, full optical glass elements, all metal framework, 360° rotatable monocular head, coarse fine focus, and the LED illumination system that uses either wall-power (adapter included) or three AA batteries (or re-chargeable batteries). The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. This microscope is ideal for home school uses or for students from elementary to high school. It is also an excellent instrument for hobbyists.

Features:
  • A Great Affordable Compound Microscope with Coarse Fine Focus and Digital imager
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination System Using either Wall-power or Batteries
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepiece: WF10X & 25X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 5.70x4.28mm
  • Pixel Size: 2.2
  • Resolution: 5.0MP
  • Frame Rate: 2@2592x1944,3@2048x1536,5@1600x1200,7.5@1280x1024
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece23mm

Product Details

Condenser TypeBrightfield
Power Supply110V
Field ViewWidefield
CondenserSingle Lens with Disc Diaphragm
Camera Pixel5MP
MaterialMetal
Light SourceLED
Manufacturers Part NumberM150C-E5
Light Power1W
BrandAmScope
TypeCompound Microscope
Head TypeMonocular
Number of Light Bulbs1 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Condenser OpticsNA 0.65
OpticsAchromatic
Operating SystemWindows XP/Vista/7/8/10, Mac OSX
Package Quantity1
DescriptionLED Coarse & Fine Focus Science Student Microscope with 5MP Camera
Magnification Range40X-1000X
SensorCMOS
Objective4X, 10X, 40X
StageSingle-layer Stage with Clips

Warranty

Warranty5 yr