AmScope 40X-1000X Portable Monocular Student Microscope w/Software & Premium Insect Exploration Kit
Write a Review
|
Questions & Answers (0)
Product Description
This is a perfect monocular microscope with Deluxe Insect Exploration kit for students to learn science/entomology. It has an all-metal student microscope, 30 pieces prepared insect slides, 5 insect information cards, a premium slide preparation kit, a .3 megapixel digital eyepiece camera and a 1000 Facts about Insect book by National Geographic Kids - everything your child will need to explore the world of Insects!
The microscope has five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. It is also an excellent instrument for hobbyists.
The Deluxe Insect Exploration Kit include 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honey bees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us. The96-page colorful 1000 Facts About Insects book by National Geographic Kids that comes with the kit will make sure your child have hours of fun learning about insects while also improving his or her reading skills.
Thiskit also includes our 40-piece deluxe slide preparation kit - everything your child will need to create his or her own slides. This kit also includes a brine shrimp hatchery - a fun experiment for your child.
The kit also comes with a digital eyepiece camera for your microscope. The digital camera includes AmScope's exclusive Kids Friendly Software - an interactive program that will educate your child about microscopes and allow them to edit pictures of specimens taken in real time. Great for homework projects or just for sending pictures of insects they are viewing to friends and family.
Specifications:
Head: 45 Degree Inclined Monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: Single Lens with 6-hole Disc Diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA Batteries (not included)
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
1000 Facts About Insects Book by National Geographic Kids
40-piece Deluxe Slide Preparation Kit with Stains and Shrimp Hatchery
30 PC Glass Prepared Insect Slides in a wooden box
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
The microscope has five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. It is also an excellent instrument for hobbyists.
The Deluxe Insect Exploration Kit include 30 beautifully prepared glass insect specimen slides in a compact wooden case and 5 full-color cards with fun facts and diagrams about 10 of the most popular insects in the world around us. From butterflies and mosquitos to dragonflies and honey bees - these cards will provide your child with lots of interesting facts about the insects and animals that surround us. The96-page colorful 1000 Facts About Insects book by National Geographic Kids that comes with the kit will make sure your child have hours of fun learning about insects while also improving his or her reading skills.
Thiskit also includes our 40-piece deluxe slide preparation kit - everything your child will need to create his or her own slides. This kit also includes a brine shrimp hatchery - a fun experiment for your child.
The kit also comes with a digital eyepiece camera for your microscope. The digital camera includes AmScope's exclusive Kids Friendly Software - an interactive program that will educate your child about microscopes and allow them to edit pictures of specimens taken in real time. Great for homework projects or just for sending pictures of insects they are viewing to friends and family.
Specifications:
Head: 45 Degree Inclined Monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: Single Lens with 6-hole Disc Diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA Batteries (not included)
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
1000 Facts About Insects Book by National Geographic Kids
40-piece Deluxe Slide Preparation Kit with Stains and Shrimp Hatchery
30 PC Glass Prepared Insect Slides in a wooden box
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M149 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable Monocular Student Microscope With Software |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M149C-BKI-SP18-PSI-E |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |